Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017-247-0011 Bison Gear & Engineering Gearmotors, 247 Series 3PH Inverter Duty Series, Gearmotor, 1/4HP, 165RPM, 230V
MFG Item Number
017-247-0011
017-247-0011 Bison Gear & Engineering Gearmotors, 247 Series 3PH Inverter Duty Series, Gearmotor, 1/4HP, 165RPM, 230V
MFG Item Number
017-247-0011
This item cannot be canceled or returned
Description
Gearmotors, 247 Series 3PH Inverter Duty Series
Gearmotor, 1/4HP, 165RPM, 230V
247 Series 3PH Inverter Duty Series Information
- 3 Phase Inverter Duty 230V
- AGMA Class 9 Heat Treated Steel
- Needle and Thrust Ball, or Ball Bearing
- Precision Machined Die Cast Aluminum
Specifications
Specifications
| Manufacturer Part Number |
017-247-0011 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
247 Series 3PH Inverter Duty |
| Family Series |
Bison Gear & Engineering Gearmotors, 247 Series 3PH Inverter Duty Series |
| Description |
Gearmotor, 1/4HP, 165RPM, 230V |
| Output Speed |
165 RPM |
| Ratio |
11:1 |
| Nominal Ratio (:1) |
11 |
| Nominal Torque |
80 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/4 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.75 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Approvals |
cUL, UL |
| Net Weight |
17.2 lbs |
| Gross Weight |
18.39 lbs |
017-247-0011
Bison Gear & Engineering Gearmotors, 247 Series 3PH Inverter Duty Series