Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bison Gear & Engineering Gearmotors, 482 Series 3PH Series
017-482-0006
Bison Gear & Engineering Gearmotors, 482 Series 3PH Series
Gearmotor, 1/2HP, 283RPM, 230/460V
MFG Item Number
017-482-0006
This item cannot be canceled or returned
Description
Gearmotors, 482 Series 3PH Series
Gearmotor, 1/2HP, 283RPM, 230/460V
482 Series 3PH Series Information
Foot Mounting Needle and Ball on Output Shaft Bearings Hardened Steel Shafts The 482 Series heavy duty gearmotors produce close to 1,200 in‑lbs. of output torque, unusual in a very compact fractional horsepower, parallel shaft gearmotor. The 482 Series are 3‑phase 230/460 V gearmotors. With AGMA class 9 heat treated steel 1st stage helical, balance spur gearing.
Specifications
Specifications
Manufacturer Part Number
017-482-0006
Manufacturer
Bison Gear & Engineering
Product Series
482 Series 3PH
Family Series
Bison Gear & Engineering Gearmotors, 482 Series 3PH Series
Description
Gearmotor, 1/2HP, 283RPM, 230/460V
Output Speed
283 RPM
Ratio
6:1
Nominal Ratio (:1)
6
Nominal Torque
103 in-lbs
Output Style
Parallel Shaft
Horsepower
1/2 hp
Phase
3
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
240 VAC, 480 VAC
Current Rating
0.81 A, 1.63 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
40 lbs
Gross Weight
40 lbs
017-482-0006
Bison Gear & Engineering Gearmotors, 482 Series 3PH Series