Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017-485-0006 Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series, Gearmotor, 1/2HP, 291RPM, 230V
MFG Item Number
017-485-0006
017-485-0006 Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series, Gearmotor, 1/2HP, 291RPM, 230V
MFG Item Number
017-485-0006
This item cannot be canceled or returned
Description
Gearmotors, 485 Series 3PH Inverter Duty Series
Gearmotor, 1/2HP, 291RPM, 230V
485 Series 3PH Inverter Duty Series Information
- 3‑Phase Inverter Duty 230V
- AGMA Class 9 Heat Treated Steel
- Engineered to Handle up to 200% Shockholding
Specifications
Specifications
| Manufacturer Part Number |
017-485-0006 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
485 Series 3PH Inverter Duty |
| Family Series |
Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series |
| Description |
Gearmotor, 1/2HP, 291RPM, 230V |
| Output Speed |
291 RPM |
| Ratio |
6:1 |
| Nominal Ratio (:1) |
6 |
| Nominal Torque |
91 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/2 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
1.6 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
43 lbs |
017-485-0006
Bison Gear & Engineering Gearmotors, 485 Series 3PH Inverter Duty Series