Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01750 Gems Sensors & Controls Sensors, LS-1750 Series Level Switch
01750 Gems Sensors & Controls Sensors, LS-1750 Series Level Switch
This item cannot be canceled or returned
Description
LS-1750 Series Level Switch
Specifications
Specifications
| Manufacturer Part Number |
1750 |
| Manufacturer |
Gems Sensors & Controls |
| Family Series |
Gems Sensors & Controls Sensors |
| Description |
LS-1750 Series Level Switch |
| Float Type |
Vertical Float |
| Connection Type |
NPT |
| Composition |
Stainless Steel |
| Thread Size |
1/8 in. NPT |
| PSI Rating |
100 |
| Net Weight |
0.1375 lbs |
| Gross Weight |
0.1375 lbs |
01750
Gems Sensors & Controls Sensors