Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gems Sensors & Controls Miscellaneous
01755
Gems Sensors & Controls Miscellaneous
LS-1755 Series Level Switch
This item cannot be canceled or returned
Description
LS-1755 Series Level Switch
Specifications
Specifications
| Manufacturer |
Gems Sensors & Controls |
| Family Series |
Gems Sensors & Controls Miscellaneous |
| Manufacturer Part Number |
1755 |
| Description |
LS-1755 Series Level Switch |
| Net Weight |
0.1235 lbs |
| Gross Weight |
0.1235 lbs |
01755
Gems Sensors & Controls Miscellaneous