Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017627917 Entrelec Miscellaneous, Jumper Bar, 3-Pole, IP20 Touchsafe,
MFG Item Number
1SNA176279R1700
017627917 Entrelec Miscellaneous, Jumper Bar, 3-Pole, IP20 Touchsafe,
MFG Item Number
1SNA176279R1700
This item cannot be canceled or returned
Description
Jumper Bar, 3-Pole, IP20 Touchsafe,
Specifications
Specifications
| Manufacturer |
Entrelec |
| Family Series |
Entrelec Miscellaneous |
| Manufacturer Part Number |
1SNA176279R1700 |
| Description |
Jumper Bar, 3-Pole, IP20 Touchsafe, BJMI5 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.55 lbs |
017627917
Entrelec Miscellaneous