Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017874514 Entrelec Miscellaneous, Shield Connector, CBM5, 0.5
MFG Item Number
1SNA178745R1400
017874514 Entrelec Miscellaneous, Shield Connector, CBM5, 0.5
MFG Item Number
1SNA178745R1400
This item cannot be canceled or returned
Description
Shield Connector, CBM5, 0.5
Specifications
Specifications
| Manufacturer |
Entrelec |
| Family Series |
Entrelec Miscellaneous |
| Manufacturer Part Number |
1SNA178745R1400 |
| Description |
Shield Connector, CBM5, 0.5 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.15 lbs |
017874514
Entrelec Miscellaneous