Series Information
| Manufacturer Part Number | 01818ET3Y180M-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | IEC MOTOR AC 25HP 3PH 180M FRAME TEFC |
| Type | IEC Metric Motors |
| Horsepower | 25 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 180FRM |
| AC Voltage | 380 VAC |
| Nominal Voltage | 380 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 30.6 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 414.566 lbs |
| Gross Weight | 414.566 lbs |