0188
Bodine Gearmotors, 24A-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0188 Bodine Gearmotors, 24A-D Series, Parallel Shaft DC Gearmotor, .06 HP,

MFG Item Number
BE-0188

0188 Bodine Gearmotors, 24A-D Series, Parallel Shaft DC Gearmotor, .06 HP,

MFG Item Number
BE-0188
Item Number
0188
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-D Series
Item #
0188
Parallel Shaft DC Gearmotor, .06 HP,

24A-D Series Information

Specifications

Specifications
Manufacturer Part Number BE-0188
Manufacturer Bodine
Product Series 24A-D
Family Series Bodine Gearmotors, 24A-D Series
Description Parallel Shaft DC Gearmotor, .06 HP, 130VDC, 139 RPM
Output Speed 139 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 17 in-lbs
Output Style Parallel Shaft
Horsepower 1/17 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 4.465 lbs
Gross Weight 5.77 lbs