018F4181
Danfoss Electronics Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

018F4181

Danfoss Electronics Valves - Hydraulic & Pneumatic

018F4181

Danfoss Electronics Valves - Hydraulic & Pneumatic
Solenoid Valve Coil, BU240CS -
MFG Item Number
018F4181
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
018F4181
Solenoid Valve Coil, BU240CS -

Series Information

Specifications

Specifications
Manufacturer Part Number 018F4181
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic
Description Solenoid Valve Coil, BU240CS - 110-240,50/60,CH
Voltage 240 VAC
Power Consumption 12 W
Operating Temperature -40-120 °F
Approvals cULus
Comments Conduit Hub Electrical Connection, Flying Leads Electrical Connectors, Metal Frame Extension
Net Weight 0.695 lbs
Gross Weight 0.7 lbs