018F6757
Danfoss Electronics Solenoids, BE024DS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

018F6757

Danfoss Electronics Solenoids, BE024DS Series

018F6757

Danfoss Electronics Solenoids, BE024DS Series
Solenoid Valve Coil, BE024DS
MFG Item Number
018F6757
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, BE024DS Series
Item #
018F6757
Solenoid Valve Coil, BE024DS

BE024DS Series Information

Specifications

Specifications
Manufacturer Part Number 018F6757
Manufacturer Danfoss Electronics
Product Series BE024DS
Family Series Danfoss Electronics Solenoids, BE024DS Series
Description Solenoid Valve Coil, BE024DS
Style Clip-On
Voltage 24 VDC
Coil Power 16 W
Max Stroke Length 0.5 "
Maximum Force 90 oz
Approvals LLC CDC TYSK
Comments Terminal Box Electrical Conenction
Net Weight 0.7056 lbs
Gross Weight 0.7056 lbs