018F6813
Danfoss Electronics Solenoids, BG110BS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

018F6813

Danfoss Electronics Solenoids, BG110BS Series

018F6813

Danfoss Electronics Solenoids, BG110BS Series
Solenoid Valve Coil, BG110BS
MFG Item Number
018F6813
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, BG110BS Series
Item #
018F6813
Solenoid Valve Coil, BG110BS

BG110BS Series Information

Specifications

Specifications
Manufacturer Part Number 018F6813
Manufacturer Danfoss Electronics
Product Series BG110BS
Family Series Danfoss Electronics Solenoids, BG110BS Series
Description Solenoid Valve Coil, BG110BS
Style Clip-On
Voltage 110 VAC
Coil Power 16 W
Max Stroke Length 0.5 "
Maximum Force 90 oz
Approvals LLC CDC TYSK
Comments Terminal Box Electrical Conenction, Screwed Cable Entry Connector
Net Weight 1.0581 lbs
Gross Weight 1.0581 lbs