018F7663
Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

018F7663 Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series, Solenoid Valve Coil, BY120CS

MFG Item Number
018F7663

018F7663 Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series, Solenoid Valve Coil, BY120CS

MFG Item Number
018F7663
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, BY Series
Item #
018F7663
Solenoid Valve Coil, BY120CS

BY Series Information

Specifications

Specifications
Manufacturer Part Number 018F7663
Manufacturer Danfoss Electronics
Product Series BY
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series
Description Solenoid Valve Coil, BY120CS
Enclosure PA 6 GF
Voltage 120 VAC
Power Consumption 14 W
Operating Temperature -40-122 °F
Approvals cURus
Comments DIN Spade Electrical Connection, 3 Spade Electrical Connectors, UL Approved Coil
Net Weight 0.6169 lbs
Gross Weight 0.6169 lbs