018Z6593
Danfoss Electronics Valves - Hydraulic & Pneumatic, BO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

018Z6593 Danfoss Electronics Valves - Hydraulic & Pneumatic, BO Series, Solenoid Valve Coil, BO110C

MFG Item Number
018Z6593

018Z6593 Danfoss Electronics Valves - Hydraulic & Pneumatic, BO Series, Solenoid Valve Coil, BO110C

MFG Item Number
018Z6593
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, BO Series
Item #
018Z6593
Solenoid Valve Coil, BO110C

BO Series Information

Specifications

Specifications
Manufacturer Part Number 018Z6593
Manufacturer Danfoss Electronics
Product Series BO
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BO Series
Description Solenoid Valve Coil, BO110C
Enclosure PA 6 GF
Voltage 120 VAC
Power Consumption 10 W
Operating Temperature -40-140 °F
Approvals ATEX
Comments Cable Electrical Connection, 3 Core Cable Electrical Connectors, Earth Connection Wiring > 4 mm2
Net Weight 1.7631 lbs
Gross Weight 1.7631 lbs