0195316-051
Veeder Root Counters, 1953 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0195316-051 Veeder Root Counters, 1953 Series, Mechanical Counter, 6 Figure, 1:1,
MFG Item Number
0195316-051

0195316-051 Veeder Root Counters, 1953 Series, Mechanical Counter, 6 Figure, 1:1,

MFG Item Number
0195316-051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 1953 Series
Item #
0195316-051
Mechanical Counter, 6 Figure, 1:1,

1953 Series Information


Specifications

Specifications
Manufacturer Part Number 0195316-051
Manufacturer Veeder Root
Product Series 1953
Family Series Veeder Root Counters, 1953 Series
Description Mechanical Counter, 6 Figure, 1:1, Knob Reset, Double Shaft, Base Mount, Visicounter, #1 Rotation
Color Black Text on White Background
Number of Digits 6
Gearing 1:01
Drive Geared
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.34 "
Net Weight 3 lbs
Gross Weight 3 lbs