0195326-045
Veeder Root Counters, 1953 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0195326-045

Veeder Root Counters, 1953 Series

0195326-045

Veeder Root Counters, 1953 Series
Visicounter-LM, Geared Drive, 1:1,
MFG Item Number
0195326-045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 1953 Series
Item #
0195326-045
Visicounter-LM, Geared Drive, 1:1,

1953 Series Information


Specifications

Specifications
Manufacturer Part Number 0195326-045
Manufacturer Veeder Root
Product Series 1953
Family Series Veeder Root Counters, 1953 Series
Description Visicounter-LM, Geared Drive, 1:1, Knob Reset, #2 Rotation
Color Black Text on White Background
Number of Digits 6
Gearing 1:01
Drive Geared
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.34 "
Net Weight 3 lbs
Gross Weight 3 lbs