Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
019566005 Entrelec Terminal Blocks, M4/8 Series, M4/8SN1VO
MFG Item Number
019566005
019566005 Entrelec Terminal Blocks, M4/8 Series, M4/8SN1VO
MFG Item Number
019566005
This item cannot be canceled or returned
Description
Terminal Blocks, M4/8 Series
- Fuse Holder Terminal Blocks
- 8 mm Spacing
- For 5 x 20 mm and 5 x 25 mm fuses
Specifications
Specifications
| Manufacturer Part Number |
019566005 |
| Manufacturer |
Entrelec |
| Product Series |
M4/8 |
| Family Series |
Entrelec Terminal Blocks, M4/8 Series |
| Description |
M4/8SN1VO |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
10 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
12 AWG |
| CSA Voltage |
250 VAC |
| IEC Voltage |
630 VAC |
| Color |
Beige |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, UL |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
019566005
Entrelec Terminal Blocks, M4/8 Series