Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
019900226 Entrelec Terminal Blocks, M4/6 Series, TERMINAL BLOCK, 6mm, 30A, BLU, SCREW
MFG Item Number
019900226
019900226 Entrelec Terminal Blocks, M4/6 Series, TERMINAL BLOCK, 6mm, 30A, BLU, SCREW
MFG Item Number
019900226
This item cannot be canceled or returned
Description
Terminal Blocks, M4/6 Series
TERMINAL BLOCK, 6mm, 30A, BLU, SCREW
- Compression Clamp
- 6 mm Spacing
- Available in Many Colors
Specifications
Specifications
| Manufacturer Part Number |
019900226 |
| Manufacturer |
Entrelec |
| Product Series |
M4/6 |
| Family Series |
Entrelec Terminal Blocks, M4/6 Series |
| Description |
TERMINAL BLOCK, 6mm, 30A, BLU, SCREW 30A/600V MAX, ACCEPTS 24-10AWG WIRE M4/6.N.V0, SCREW TERMINAL |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
25 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
600 VAC |
| IEC Voltage |
800 VAC |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
N/A |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, UL |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
019900226
Entrelec Terminal Blocks, M4/6 Series