019904427

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

019904427

Entrelec Terminal Blocks

019904427

Entrelec Terminal Blocks
D6/8.ADO BLUE
Item Number
019904427
MFG Item Number
1SNA199044R2700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
019904427
D6/8.ADO BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA199044R2700
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description D6/8.ADO BLUE
Spacing 8 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Net Weight 0.03 lbs
Gross Weight 2.75 lbs