02.122.9100.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02.122.9100.0

Wieland Terminals

02.122.9100.0

Wieland Terminals
FEMALE CONTACT CRIMP RST20i2/i3 1,5QMM
MFG Item Number
02.122.9100.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
02.122.9100.0
FEMALE CONTACT CRIMP RST20i2/i3 1,5QMM

Series Information

Specifications

Specifications
Manufacturer Part Number 02.122.9100.0
Manufacturer Wieland
Family Series Wieland Terminals
Description FEMALE CONTACT CRIMP RST20i2/i3 1,5QMM
Wire Size Range 16 AWG
Comments Female Contact
Net Weight 0 lbs
Gross Weight 0 lbs