Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02.126.8802.8 Wieland Terminals, FEMALE CONTACT CRIMP 10QMM METALYNX
MFG Item Number
02.126.8802.8
02.126.8802.8 Wieland Terminals, FEMALE CONTACT CRIMP 10QMM METALYNX
MFG Item Number
02.126.8802.8
This item cannot be canceled or returned
Description
FEMALE CONTACT CRIMP 10QMM METALYNX
Specifications
Specifications
| Manufacturer Part Number |
02.126.8802.8 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Terminals |
| Description |
FEMALE CONTACT CRIMP 10QMM METALYNX |
| Comments |
Female Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
02.126.8802.8
Wieland Terminals