Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02012ET3E286TC-W22 WEG Electric Motors, MOTOR
MFG Item Number
02012ET3E286TC-W22
02012ET3E286TC-W22 WEG Electric Motors, MOTOR
MFG Item Number
02012ET3E286TC-W22
This item cannot be canceled or returned
Description
Item #
02012ET3E286TC-W22
Specifications
Specifications
| Manufacturer Part Number |
02012ET3E286TC-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
MOTOR |
| Type |
General Purpose |
| Horsepower |
20 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
286TC |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
24.2 A |
| Service Factor |
1.25 |
| Composition |
Cast Iron |
| Net Weight |
573.857 lbs |
| Gross Weight |
573.857 lbs |
02012ET3E286TC-W22
WEG Electric Motors