Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
020141000045 KTR Miscellaneous, Spider, Size 14, Orange, T-PUR
MFG Item Number
020141000045
020141000045 KTR Miscellaneous, Spider, Size 14, Orange, T-PUR
MFG Item Number
020141000045
Description
Spider, Size 14, Orange, T-PUR
Specifications
Specifications
| Manufacturer |
KTR |
| Family Series |
KTR Miscellaneous |
| Manufacturer Part Number |
020141000045 |
| Description |
Spider, Size 14, Orange, T-PUR Type 92 SH A |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
020141000045
KTR Miscellaneous