Series Information
| Manufacturer Part Number | 02018ET3E256JM-W22G |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR 20HP 4P 254/6JM WFF2 |
| Type | Premium Efficiency |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 254/6JM |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 24.2 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.25 " |
| Overload Protection | None |
| Length | 26.29 " |
| Approvals | cCSAus, cULus |
| Net Weight | 354.825 lbs |
| Gross Weight | 354.825 lbs |