Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02018OT3E256TC-SG
20HP 1800 3 60 208-230/460V G, J2
MFG Item Number
02018OT3E256TC-SG
This item cannot be canceled or returned
Description
20HP 1800 3 60 208-230/460V G, J2
Specifications
Specifications
| Manufacturer Part Number |
02018OT3E256TC-SG |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
20HP 1800 3 60 208-230/460V G, J2 |
| Horsepower |
20 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
254/6TC |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Foot Mount |
| Current Rating |
25 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
249.517 lbs |
| Gross Weight |
249.517 lbs |
02018OT3E256TC-SG
WEG Electric Motors