Series Information
| Manufacturer Part Number | 02018XT3E256TC |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | CL I, DIV 1, Gr C & D - T3C VT 1000:1, CT 6:1, 1.00SF, T3C, AMB 40C |
| Type | Explosion Proof |
| Horsepower | 20 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 25 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 396.574 lbs |
| Gross Weight | 396.574 lbs |