Series Information
| Manufacturer Part Number | 02036ET3H256JP-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 20Hp 3600 3 60 575 |
| Horsepower | 20 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254/6JP |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 18.2 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 258.438 lbs |
| Gross Weight | 258.438 lbs |