02036OT3E254JPV-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02036OT3E254JPV-S

WEG Electric Motors

02036OT3E254JPV-S

WEG Electric Motors
20HP 3600 3 60 208-230/460, J2
MFG Item Number
02036OT3E254JPV-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
02036OT3E254JPV-S
20HP 3600 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 02036OT3E254JPV-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 20HP 3600 3 60 208-230/460, J2
Horsepower 20 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 254/6JP
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Footless
Current Rating 23.8 A
Composition Steel
Net Weight 213.69 lbs
Gross Weight 213.69 lbs