0204FTVB3PX-A
Toshiba Motors, Vertical P-Base Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0204FTVB3PX-A

Toshiba Motors, Vertical P-Base Series

0204FTVB3PX-A

Toshiba Motors, Vertical P-Base Series
MOTOR, VERTICAL-EQP III, 20HP, 15KW,
MFG Item Number
0204FTVB3PX-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Vertical P-Base Series
Item #
0204FTVB3PX-A
MOTOR, VERTICAL-EQP III, 20HP, 15KW,

Vertical P-Base Series Information

Specifications

Specifications
Manufacturer Part Number 0204FTVB3PX-A
Manufacturer Toshiba
Product Series Vertical P-Base
Family Series Toshiba Motors, Vertical P-Base Series
Description MOTOR, VERTICAL-EQP III, 20HP, 15KW, 1800RPM, 3PH, 60HZ, 460V, TEFC, 250LP10
Type Definite Purpose
Horsepower 20 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 250LP10
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting P-Base
Current Rating 24 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 400 lbs
Gross Weight 400 lbs