EQP Global Brake Series Information
| Manufacturer Part Number | 0204SDBA42A-P |
|---|---|
| Manufacturer | Toshiba |
| Product Series | EQP Global Brake |
| Family Series | Toshiba Motors, EQP Global Brake Series |
| Description | MOTOR, EQP GLOBAL BRAKE, 20HP, 1800RPM, 3PH, 60HZ, 230/460V, TEFC, 256TC |
| Type | Definite Purpose |
| Horsepower | 20 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 50 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 330 lbs |
| Gross Weight | 330 lbs |