0204SDSC41A-P3
Toshiba Motors, EQP Global SD Top Mount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0204SDSC41A-P3

Toshiba Motors, EQP Global SD Top Mount Series

0204SDSC41A-P3

Toshiba Motors, EQP Global SD Top Mount Series
MOTOR, EQP GLOBAL SD, 20HP, 15KW,
MFG Item Number
0204SDSC41A-P3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global SD Top Mount Series
Item #
0204SDSC41A-P3
MOTOR, EQP GLOBAL SD, 20HP, 15KW,

EQP Global SD Top Mount Series Information

Specifications

Specifications
Manufacturer Part Number 0204SDSC41A-P3
Manufacturer Toshiba
Product Series EQP Global SD Top Mount
Family Series Toshiba Motors, EQP Global SD Top Mount Series
Description MOTOR, EQP GLOBAL SD, 20HP, 15KW, 1800RPM, 3PH, 60HZ, 575V, TEFC, 256T, F3
Type Severe Duty
Horsepower 20 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 256T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 20 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 381 lbs
Gross Weight 381 lbs