Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02050197UL LS Electric Circuit Breakers, UTE Series, Molded Case Circuit Breaker 25A,
MFG Item Number
UTE100NT-FTU-25A-3P-LL-UL
02050197UL LS Electric Circuit Breakers, UTE Series, Molded Case Circuit Breaker 25A,
MFG Item Number
UTE100NT-FTU-25A-3P-LL-UL
This item cannot be canceled or returned
Description
Circuit Breakers, UTE Series
Molded Case Circuit Breaker 25A,
Specifications
Specifications
| Manufacturer Part Number |
UTE100NT-FTU-25A-3P-LL-UL |
| Manufacturer |
LS Electric |
| Product Series |
UTE |
| Family Series |
LS Electric Circuit Breakers, UTE Series |
| Description |
Molded Case Circuit Breaker 25A, 100AF Frame, Fixed Thermal and Fixed Magnetic Trip Unit, 3Poles, |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
750 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Terminal Type |
Lugs Included |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CSA, IEC, UL |
| Comments |
UTE100NT FTU 25A 3P LL UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
02050197UL
LS Electric Circuit Breakers, UTE Series