Series Information
| Manufacturer Part Number | UTS150H-ATU-125A-3P-LL-UL |
|---|---|
| Manufacturer | LS Electric |
| Family Series | LS Electric Circuit Breakers |
| Description | Molded Case Circuit Breaker 125A, 150AF Frame, Adjustable Thermal and Adjustable Magnetic Trip Unit, |
| Poles | 3 |
| Current Rating | 125 A |
| Max Voltage | 750 VAC |
| Trip Unit | Adj. Thermal / Adj. Magnetic |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CSA, IEC, UL |
| Comments | UTS150H ATU 125A 3P LL UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |