02089EP3HCT256V-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02089EP3HCT256V-W22

WEG Electric Motors

02089EP3HCT256V-W22

WEG Electric Motors
20/5HP 1800/900 3 60 575V, J2
MFG Item Number
02089EP3HCT256V-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
02089EP3HCT256V-W22
20/5HP 1800/900 3 60 575V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 02089EP3HCT256V-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 20/5HP 1800/900 3 60 575V, J2
Type General Purpose
Horsepower 20 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 256T
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 20.9 A
Service Factor 1.15
Composition Cast Iron
Net Weight 4.4 lbs
Gross Weight 4.4 lbs