02090008UL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02090008UL LS Electric Circuit Breakers, Molded Case Circuit Breaker 250A,
MFG Item Number
UTS250N-FMU-250A-3P-LL-UL

02090008UL LS Electric Circuit Breakers, Molded Case Circuit Breaker 250A,

MFG Item Number
UTS250N-FMU-250A-3P-LL-UL
Item Number
02090008UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
02090008UL
Molded Case Circuit Breaker 250A,

Series Information

Specifications

Specifications
Manufacturer Part Number UTS250N-FMU-250A-3P-LL-UL
Manufacturer LS Electric
Family Series LS Electric Circuit Breakers
Description Molded Case Circuit Breaker 250A, 250AF Frame, Adjustable Thermal and Fixed Magnetic Trip Unit, 3Poles,
Poles 3
Current Rating 250 A
Max Voltage 750 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Neutral Pole No
GFCI No
Neutral Protection No
100% Rated No
Terminal Type Lugs Included
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 489
Approvals CSA, IEC, UL
Comments UTS250N FMU 250A 3P LL UL
Gross Weight 0 lbs
Net Weight 0 lbs