021-0008
ASI-Automation Systems Interconnect Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021-0008

ASI-Automation Systems Interconnect Industrial Accessories

021-0008

ASI-Automation Systems Interconnect Industrial Accessories
3 Position Red Handle for
MFG Item Number
021-0008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
021-0008
3 Position Red Handle for

Series Information

Specifications

Specifications
Manufacturer Part Number 021-0008
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Industrial Accessories
Description 3 Position Red Handle for Changeover Switches 1-0-2, Base Mount, Non-Locking, Yellow Plate, 3
Padlockable No
Color Black
Defeatable No
Operator Type Knob Handle
Net Weight 0 lbs
Gross Weight 0 lbs