021-712A0240
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021-712A0240 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/26HP, 7.5RPM, 12VDC

MFG Item Number
021-712A0240

021-712A0240 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/26HP, 7.5RPM, 12VDC

MFG Item Number
021-712A0240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 712 PowerSTAR Series
Item #
021-712A0240
Gearmotor, 1/26HP, 7.5RPM, 12VDC

712 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 021-712A0240
Manufacturer Bison Gear & Engineering
Product Series 712 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series
Description Gearmotor, 1/26HP, 7.5RPM, 12VDC
Output Speed 7.4 RPM
Ratio 240.9:1
Nominal Ratio (:1) 241
Nominal Torque 240 in-lbs
Output Style Hollow Shaft
Horsepower 1/30 hp
DC Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 5.1 A
Net Weight 0 lbs
Gross Weight 8 lbs