Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
021-712C0020 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/26HP, 90RPM, 24VDC
MFG Item Number
021-712C0020
021-712C0020 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/26HP, 90RPM, 24VDC
MFG Item Number
021-712C0020
This item cannot be canceled or returned
Description
Gearmotors, 712 PowerSTAR Series
Gearmotor, 1/26HP, 90RPM, 24VDC
712 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
021-712C0020 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
712 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series |
| Description |
Gearmotor, 1/26HP, 90RPM, 24VDC |
| Output Speed |
92 RPM |
| Ratio |
20.1:1 |
| Nominal Ratio (:1) |
20 |
| Nominal Torque |
20 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/26 hp |
| DC Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Current Rating |
2.7 A |
| Net Weight |
0 lbs |
| Gross Weight |
8 lbs |
021-712C0020
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series