Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
021-712D0050 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/26HP, 36RPM, 90VDC
MFG Item Number
021-712D0050
021-712D0050 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/26HP, 36RPM, 90VDC
MFG Item Number
021-712D0050
This item cannot be canceled or returned
Description
Gearmotors, 712 PowerSTAR Series
Gearmotor, 1/26HP, 36RPM, 90VDC
712 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
021-712D0050 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
712 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series |
| Description |
Gearmotor, 1/26HP, 36RPM, 90VDC |
| Output Speed |
37 RPM |
| Ratio |
49.8:1 |
| Nominal Ratio (:1) |
50 |
| Nominal Torque |
50 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/30 hp |
| DC Voltage |
90 VDC |
| Nominal Voltage |
90 VDC |
| Current Rating |
0.8 A |
| Net Weight |
0 lbs |
| Gross Weight |
8 lbs |
021-712D0050
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series