Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
021-720A0050 Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series, Gearmotor, 1/8HP, 36RPM, 12VDC
MFG Item Number
021-720A0050
021-720A0050 Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series, Gearmotor, 1/8HP, 36RPM, 12VDC
MFG Item Number
021-720A0050
This item cannot be canceled or returned
Description
Gearmotors, 720 PowerSTAR Series
Gearmotor, 1/8HP, 36RPM, 12VDC
720 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
021-720A0050 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
720 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series |
| Description |
Gearmotor, 1/8HP, 36RPM, 12VDC |
| Output Speed |
36 RPM |
| Ratio |
50.1:1 |
| Nominal Ratio (:1) |
50 |
| Nominal Torque |
173 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/8 hp |
| DC Voltage |
12 VDC |
| Nominal Voltage |
12 VDC |
| Current Rating |
12 A |
| Net Weight |
0 lbs |
| Gross Weight |
16 lbs |
021-720A0050
Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series