Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
021-720C0120 Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series, Gearmotor, 1/8HP, 15RPM, 24VDC
MFG Item Number
021-720C0120
021-720C0120 Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series, Gearmotor, 1/8HP, 15RPM, 24VDC
MFG Item Number
021-720C0120
This item cannot be canceled or returned
Description
Gearmotors, 720 PowerSTAR Series
Gearmotor, 1/8HP, 15RPM, 24VDC
720 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
021-720C0120 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
720 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series |
| Description |
Gearmotor, 1/8HP, 15RPM, 24VDC |
| Output Speed |
15 RPM |
| Ratio |
120.2:1 |
| Nominal Ratio (:1) |
120 |
| Nominal Torque |
415 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/8 hp |
| DC Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Current Rating |
5.1 A |
| Net Weight |
0 lbs |
| Gross Weight |
16 lbs |
021-720C0120
Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series