021-725A0120
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021-725A0120 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/8HP, 15RPM, 12VDC

MFG Item Number
021-725A0120

021-725A0120 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/8HP, 15RPM, 12VDC

MFG Item Number
021-725A0120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 725 PowerSTAR Series
Item #
021-725A0120
Gearmotor, 1/8HP, 15RPM, 12VDC

725 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 021-725A0120
Manufacturer Bison Gear & Engineering
Product Series 725 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series
Description Gearmotor, 1/8HP, 15RPM, 12VDC
Output Speed 15 RPM
Ratio 120.2:1
Nominal Ratio (:1) 120
Nominal Torque 415 in-lbs
Output Style Hollow Shaft
Horsepower 1/8 hp
DC Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 12 A
Enclosure Totally Enclosed Non-Ventilated
Net Weight 0 lbs
Gross Weight 18 lbs