021-725D0050
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021-725D0050 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/5HP, 36RPM, 90VDC

MFG Item Number
021-725D0050

021-725D0050 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/5HP, 36RPM, 90VDC

MFG Item Number
021-725D0050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Gearmotors, 725 PowerSTAR Series
Item #
021-725D0050
Gearmotor, 1/5HP, 36RPM, 90VDC

725 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 021-725D0050
Manufacturer Bison Gear & Engineering
Product Series 725 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series
Description Gearmotor, 1/5HP, 36RPM, 90VDC
Output Speed 36 RPM
Ratio 50.1:1
Nominal Ratio (:1) 50
Nominal Torque 277 in-lbs
Output Style Hollow Shaft
Horsepower 1/5 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Enclosure Totally Enclosed Non-Ventilated
Net Weight 0 lbs
Gross Weight 18 lbs