021-725D0080
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021-725D0080 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/5HP, 23RPM, 90VDC

MFG Item Number
021-725D0080

021-725D0080 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/5HP, 23RPM, 90VDC

MFG Item Number
021-725D0080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 725 PowerSTAR Series
Item #
021-725D0080
Gearmotor, 1/5HP, 23RPM, 90VDC

725 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 021-725D0080
Manufacturer Bison Gear & Engineering
Product Series 725 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series
Description Gearmotor, 1/5HP, 23RPM, 90VDC
Output Speed 23 RPM
Ratio 80.1:1
Nominal Ratio (:1) 80
Nominal Torque 443 in-lbs
Output Style Hollow Shaft
Horsepower 1/5 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Enclosure Totally Enclosed Non-Ventilated
Net Weight 0 lbs
Gross Weight 18 lbs