021-730C0015
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

021-730C0015

Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series

021-730C0015

Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series
Gearmotor, 1/3HP, 167RPM, 24VDC
MFG Item Number
021-730C0015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 730 PowerSTAR Series
Item #
021-730C0015
Gearmotor, 1/3HP, 167RPM, 24VDC

730 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 021-730C0015
Manufacturer Bison Gear & Engineering
Product Series 730 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series
Description Gearmotor, 1/3HP, 167RPM, 24VDC
Output Speed 167 RPM
Ratio 15:1
Nominal Ratio (:1) 15
Nominal Torque 100 in-lbs
Output Style Hollow Shaft
Horsepower 1/3 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 13.8 A
Net Weight 0 lbs
Gross Weight 23 lbs