Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
021-730D0100 Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/4HP, 18RPM, 90VDC
MFG Item Number
021-730D0100
021-730D0100 Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/4HP, 18RPM, 90VDC
MFG Item Number
021-730D0100
This item cannot be canceled or returned
Description
Gearmotors, 730 PowerSTAR Series
Gearmotor, 1/4HP, 18RPM, 90VDC
730 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
021-730D0100 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
730 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series |
| Description |
Gearmotor, 1/4HP, 18RPM, 90VDC |
| Output Speed |
18 RPM |
| Ratio |
100.2:1 |
| Nominal Ratio (:1) |
100 |
| Nominal Torque |
692 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
7/25 hp |
| DC Voltage |
90 VDC |
| Nominal Voltage |
90 VDC |
| Current Rating |
3 A |
| Net Weight |
0 lbs |
| Gross Weight |
23 lbs |
021-730D0100
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series