Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
021-746-9040 Bison Gear & Engineering Gearmotors, 746 Series PMDC Series, Gearmotor, 1/15HP, 45RPM, 90V
MFG Item Number
021-746-9040
021-746-9040 Bison Gear & Engineering Gearmotors, 746 Series PMDC Series, Gearmotor, 1/15HP, 45RPM, 90V
MFG Item Number
021-746-9040
This item cannot be canceled or returned
Description
Gearmotors, 746 Series PMDC Series
Gearmotor, 1/15HP, 45RPM, 90V
746 Series PMDC Series Information
Ball and Needle Bearing Hardened Steel Shafts Totally Enclosed Non Ventilated Enclosure The 746 Series is our smallest right angle offering, with up to 68 in‑lbs continuous torque, and is available in both right and left shaft orientations. These gearmotors have precision machined die cast aluminum housing and hardened steel worm bronze gearing.
Specifications
Specifications
Manufacturer Part Number
021-746-9040
Manufacturer
Bison Gear & Engineering
Product Series
746 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 746 Series PMDC Series
Description
Gearmotor, 1/15HP, 45RPM, 90V
Output Speed
45 RPM, 65 RPM
Ratio
40:1
Nominal Ratio (:1)
40
Nominal Torque
52 in-lbs
Output Style
Right Hand Shaft
Horsepower
1/15 hp
DC Voltage
90 VDC, 130 VDC
Nominal Voltage
125 VDC, 90 VDC
Current Rating
0.77 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
7.5 lbs
021-746-9040
Bison Gear & Engineering Gearmotors, 746 Series PMDC Series