Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
021-756-5430 Bison Gear & Engineering Gearmotors, 756 Series PMDC Series, Gearmotor, 1/8HP, 60RPM, 24V
MFG Item Number
021-756-5430
021-756-5430 Bison Gear & Engineering Gearmotors, 756 Series PMDC Series, Gearmotor, 1/8HP, 60RPM, 24V
MFG Item Number
021-756-5430
This item cannot be canceled or returned
Description
Gearmotors, 756 Series PMDC Series
Gearmotor, 1/8HP, 60RPM, 24V
756 Series PMDC Series Information
Ball Bearings Totally Enclosed Non‑Ventilated Enclosure Hardened Steel Shafts The 756 Series PMDC line of hollow shaft gearmotors allows hundreds of mounting configurations enabling engineers to optimize their assemblies. Industry standard mounts are available for drop‑in requirements, and a hollow shaft style is available to use with optional accessories to meet your specifications.
Specifications
Specifications
Manufacturer Part Number
021-756-5430
Manufacturer
Bison Gear & Engineering
Product Series
756 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
Description
Gearmotor, 1/8HP, 60RPM, 24V
Output Speed
60 RPM
Ratio
30:1
Nominal Ratio (:1)
30
Nominal Torque
60 in-lbs
Output Style
Hollow Shaft
Horsepower
1/8 hp
DC Voltage
24 VDC
Nominal Voltage
24 VDC
Current Rating
5.18 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
14.5 lbs
021-756-5430
Bison Gear & Engineering Gearmotors, 756 Series PMDC Series