Series Information
| Manufacturer Part Number | UTS400NT-FTU-400A-2P-LL-UL |
|---|---|
| Manufacturer | LS Electric |
| Family Series | LS Electric Circuit Breakers |
| Description | Molded Case Circuit Breaker 400A, 400AF Frame, Fixed Thermal and Fixed Magnetic Trip Unit, 2Poles, |
| Poles | 2 |
| Current Rating | 400 A |
| Max Voltage | 750 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Terminal Type | Lugs Included |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CSA, IEC, UL |
| Comments | UTS400NT FTU 400A 2P LL UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |