Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
215 Series Information
| Manufacturer Part Number | 215.200P |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 215 |
| Family Series | Littelfuse Fuses, 215 Series |
| Description | SLO-BLO CERAMIC FUSE .200A. The 215 series is 5x20, Ceramic body, Time-Lag type Cartridge fuse. With the extension into higher current ratings beyond existing 12A, from 15A up to 25A in cartridge version, in particular for 20A and 25A, it offers |
| Fuse Type | Miniature |
| Current Rating | 0.2 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Ceramic |
| Interrupt Rating | 1,500 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 0.79 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |